Twin Airpot Brewer Digital Timer Hot Water Faucet, 15 gal. Per Hour

BUNN| Zoro #: G1236322| Mfr #: CWTF Twin APS

$1,349.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1236322 Mfr #: CWTF Twin APS
Includes: Coffee Server Not IncludedStandards: NSF
Material: stainless steelType: Dual
Item: Airpot Coffee BrewerDepth (In.): 19-3/4
Color: Stainless SteelCapacity: 102 oz.
Plumbing Required: YesElectrical: 120/240, 20 Amps, 3500 Watts
Width (In.): 16Brewing Capacity: 15 gph
Plug: 3-ProngHeight (In.): 23-1/2
Country of Origin (subject to change): United States

Product Description

Airpot Coffee Brewer, Dual, Yes Plumbing Required, Electrical 120/240, 20 Amps, 3500 Watts, Stainless Steel Material, 102 Oz Capacity, NSF

Product Reviews

Save 15%. Sign up for Z-mail.