Multi-Hopper Coffee Grinder, SS

BUNN| Zoro #: G1740137| Mfr #: MHG

$1555.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity: 6 lb./Hopper
Watts: 1320
Depth: 17-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1740137 Mfr #: MHG
Capacity: 6 lb./HopperWatts: 1320
Depth: 17-1/2"Hopper Type: Two Hopper
Width: 9-3/8"Material: stainless steel
Amps: 15Voltage: 120
Standards: ETLHeight: 29"
Item: Multi-Hopper Coffee GrinderColor: Stainless Steel
Country of Origin (subject to change): United States

Description

Multi-Hopper Coffee Grinder, Hopper Type Two Hopper, Capacity 6 lb./Hopper, Voltage 120, Watts 1320, Amps 15, Material Stainless Steel, Color Stainless Steel, Height 29 In., Width 9-3/8 In., Depth 17-1/2 In., Standards ETL

Reviews