SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Single Coffee Brewer, Black

BUNN| Zoro #: G0419937| Mfr #: ICB Black

$994.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackPlumbing Required: YesType: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0419937 Mfr #: ICB Black
Color: BlackPlumbing Required: Yes
Type: SingleElectrical: 120/208V, 15 Amps, 3000 Watts
Plug: 3-ProngIncludes: Coffee Server Not Included
Brewing Capacity: 8.9 gphWidth (In.): 11-1/8
Height (In.): 26Depth (In.): 22-3/8
Material: Stainless SteelStandards: NSF
Item: Coffee BrewerCapacity: 1.5 gal.
Country of Origin (subject to change): United States

Description

Coffee Brewer, Single, Yes Plumbing Required, Electrical 120/208V, 15 Amps, 3000 Watts, Stainless Steel Material, 1.5 Gallon Capacity, NSF

Reviews