Single Coffee Brewer, 1.5 gal. Stainless Steel

BUNN| Zoro #: G1660023| Mfr #: ICB

$909.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth (In.): 22-3/8Includes: Coffee Server Not IncludedElectrical: 120/208V, 15 Amps, 3000 Watts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1660023 Mfr #: ICB
Depth (In.): 22-3/8Includes: Coffee Server Not Included
Electrical: 120/208V, 15 Amps, 3000 WattsPlug: 3-Prong
Type: SingleBrewing Capacity: 8.9 gph
Plumbing Required: YesHeight (In.): 26
Width (In.): 11-1/8Standards: NSF
Capacity: 1.5 gal.Color: Stainless Steel
Item: Coffee BrewerMaterial: Stainless Steel
Country of Origin (subject to change): United States

Description

Coffee Brewer, Single, Yes Plumbing Required, Electrical 120/208V, 15 Amps, 3000 Watts, Stainless Steel Material, 1.5 Gallon Capacity, NSF

Reviews