1-3/8 X 1-5/8 X 1-1/2 JLON 4200 Sleeve Bearing

  • Mfr # BJ4S222612

  • Zoro # G522629182


product price:  $24.99
/ea

Key Features

Color
Maroon
Outside Dia.
1.625 in
Material
PTFE
Inside Dia.
1.375 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BJ4S222612
Zoro #
G522629182
UPC #
717905195495
Country of Origin
United States

Dimensions

Outside Dia.
1.625 in
Inside Dia.
1.375 in
Length
1.5 in

Details

Color
Maroon
Material
PTFE
Item
PTFE

Description

Bunting Bearings LLC 1-3/8 X 1-5/8 X 1-1/2 JLON 4200 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.