3/4 X 15/16 X 1-1/2X1-1/4X1/8 SAE 841 Flange Bearing

  • Mfr # EF121524

  • Zoro # G422629244


product price:  $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Outside Dia.
0.938 in
Bearing Material
SAE 841
Overall Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF121524
Zoro #
G422629244
UPC #
717905073038
Country of Origin
United States

Dimensions

Outside Dia.
0.938 in
Overall Length
1.5 in

Details

Bearing Material
SAE 841
Item
SAE 841

Description

Bunting Bearings LLC 3/4 X 15/16 X 1-1/2X1-1/4X1/8 SAE 841 Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.