- Home
- /
- Lab Equipment & Supplies
- /
- Lab Supplies & Consumables
- /
- Labware
- /
- Beakers & Pitchers
- /
- Lowering Cable V2a Length 25 M 125 Mm
Burkle
Lowering Cable V2a Length 25 M 125 Mm
- Zoro #: G8729833
- Mfr #: 5309-0302
$105.72
- Item: Lowering Cable V2a Length 25 M 125 Mm
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $105.72
Burkle #5309-0302 Specifications
- Zoro #: G8729833
- Mfr #: 5309-0302
- Item: Lowering Cable V2a Length 25 M 125 Mm
- Country of Origin (subject to change): United States
Description
25m Stainless Steel Lowering cable V2A, 1.25mm Diameter ( Each).
Restrictions and Compliance
- Hazardous material
Reviews of Burkle #5309-0302
Explore more
- GLOBE SCIENTIFIC Beaker, 2000mL, Pp, PK4 601809
- EVERGREEN SCIENTIFIC INC Beaker cups 2.5ml standard base PE n 127-0018-020
- GLOBE SCIENTIFIC Beaker, 100mL, Pmp (Tpx), PK12 601722
- KIMBLE KIMAX Erlenmeyer Flask, 4000mL 26500-4000
- DIAMOND ESSENTIALS PP Griffin Style Low Form Beakers, Printed Graduations, 2000mL 3650-2M
- KIMBLE KIMAX Griffin Beaker, 150mL, Glass, Clear, PK12 14000R-150
- DYNALON Beakers Ptfe 1 ML 312284
- Burkle Beakers & Pitchers