Burndy
Cable Ties, Stndrd, 6/6, Nyl, UV, Black, 11.1"
Mfr # CT50300C00
Zoro # G4951018
Sold in multiples of 100 for $2,269.00
$2,269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 11-1/4"
- Color UV Black
- Width 3/16"
- Tensile Strength 50 lb.
Explore More Products
- BURNDY Cable Ties, Standrd, 6/6, Nylon, Nat, 24.51" CT175600Q
- BURNDY Cable Ties, Standrd, 6/6, Nylon, Green, 8.1" CT18200C5
- BURNDY 14-1/4" L, 3/16" W, UV Black Plastic Cable Tie, Tensile Strength: 50 lb. CT50400C0
- RETYZ Releasable Tie, Red, Nylon, PK20 EVT-S06RD-HA
- SOUTH MAIN HARDWARE 8-in 75-lb, Black, 1000 Sharp Tip Nylon Tie 222271
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK56 Q-55-056-BK
- VELCRO BRAND 75 ft L Reclosable Fastener Beige 191241
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 18 Lbs, Black, 8'', 100Pk NWT-8081
- ABB INSTALLATION PRODUCTS TY24MX, CABLE TIE 30LB 5.5IN UV BLK NYLON, PK 1000 TY24MX
- US CABLE TIES Cable Tie, 8", Fir Tree Push Mount, 1000 Pack FTPM8B1000
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 N-10-G10-BK
- Burndy Cable Ties