Zoro Homepage

1/2"-13 Structural Bolt, Silicon, 2 in L

  • Mfr # 50X200HEBBOX

  • Zoro # G4942441


product price: $8.95
/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Material
Silicon
Thread Style
Fully Threaded
Screw Grade/Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50X200HEBBOX
Zoro #
G4942441
UPC #
781810011782
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Silicon
Thread Style
Fully Threaded
Item
Structural Bolt
Screw Grade/Class
2A
Thread Type
UNC
Basic Material
Silicon Bronze
Head Type
Hex

Description

Silicon Bolt,1/2 x 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.