This item is Discontinued.

Burndy 18.0V NiMH Battery, 2.2Ah Capacity BAT18V

18.0V NiMH Battery, 2.2Ah Capacity (Discontinued)

  • Mfr # BAT18V
  • Zoro # G4933345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAT18V
Zoro #
G4933345
UPC #
781810557334
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
7 in

Details

Item
Battery
Battery Capacity
2.6 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
For Use With
Burndy 18V Cordless Tools
Cordless Tool Battery Type
NiMH
Series
PATRIOT(R) IN-LINE(R)
Category Type
Battery Pack
Included Charger
No
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Automatic Shut-Off
No
Battery Chemistry
Ni-MH
Cordless Tool Battery Platform
18V DC
Accessory Type
Battery

Description

Battery, Battery Capacity 2.6 Ah, Battery Chemistry Ni-MH, Charger Included No, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Cordless Tool Battery Platform 18V DC, Overall Height 4 in, Overall Length 7 in, Wireless Tool Tracking No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.