Burndy
Cable Ties, Stndrd, 6/6, Nyl, UV, Black, 6.1"
- Zoro #: G4950963
- Mfr #: CT18125C0
Hover or click to zoom Tap to zoom
Key Features
- Length: 6-3/16"
- Color: UV Black
- Width: 7/64"
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Material: Nylon 6/6
- Cable Tie Duty: Standard
- Indoor/Outdoor: Outdoor
$7.69
Must order in multiples of 100
Subtotal: $769.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Burndy #CT18125C0 Specifications
- Zoro #: G4950963
- Mfr #: CT18125C0
- UPC #: 781810331767
- Length: 6-3/16"
- Color: UV Black
- Width: 7/64"
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Material: Nylon 6/6
- Cable Tie Duty: Standard
- Indoor/Outdoor: Outdoor
- Basic Material: Nylon
- Design: One Piece, Injection Molded
- Country of Origin (subject to change): United States
Description
Cable Ties,Stndrd,6/6,Nyl,UV,Black,6.1 In.
Reviews of Burndy #CT18125C0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BURNDY Cable Ties, Standrd, 6/6, Nylon, Nat, 7.6" CT120200L0
- BURNDY Cable Ties, Standrd, 6/6, Nylon, Green, 8.1" CT18200C5
- BURNDY Cable Ties, Stndrd, 6/6, Nyl, UV, Black, 14.6" CT50400C00
- BURNDY Mntg Base, Cable Tie, Nylon, Black, 0.99" CTB125RA4C0
- BURNDY Cable Ties, Standrd, 6/6, Nylon, Red, 14.6" CT50400C2
- BURNDY Cable Ties, Stndrd, 6/6, Nyl, Yellow, 7.60" CT50175C4
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie Brown PK 10 H-09-010-BN
- MONOPRICE Cable Ties, 6", 50Pcs/Pack, Yellow 6461
- RIP-TIE Heavy Duty Strap, Violet, 2"x24" E-24-1PK-V
- NITE IZE 3" L Gear Tie OR PK 4 GT3-4PK-31
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Black 8-120-UV-100
- Burndy Cable Ties