Burndy
Mechanical Conn, Lug, 250 kcmil to 6 AWG
Mfr # KA29U
Zoro # G4684443
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 250 kcmil Stranded
- Stud Size 5/16 in
Explore More Products
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond KA40U
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond QQA1C2
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond KA40U2N
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In GSTUD916HY
- BURNDY Insulated Multitap Connector, 5.00 In. L BISR500
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG KA36U2N
- BURNDY Mechanical Conn, 800 to 600 kcmil, 1 Cond QDA40
- BURNDY Ground Connector, 4AWG, 1.74In GC2626
- BURNDY Mechanical Conn, Splice, 2 Cond, 1 to 4 AWG QR1C
- BURNDY Insulated Multitap Connector, 2.13 In. L 1PL2502
- POLARIS Insulated Multitap Connector, 1.75 In. W IPLD750-3B
- Burndy Mechanical Lugs