Burndy
Type W Crimping Die, Length (In.): .75
Mfr # WBG
Zoro # G4808675
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool MD7, Mfr. Series MD6
- Capacity Aluminum Lug - Crimper 8 to 2/0 AWG
Explore More Products
- BURNDY Type W Crimping Die, Gray W4CVT
- BURNDY U die Kit for HYGROUND, 9 In UDIEKITHYGRD
- BURNDY Type U Crimping Die, Brown UC
- BURNDY Type U Crimping Die, Orange U997
- BURNDY Type U Crimping Die, Purple U28RT
- BURNDY Type U Crimping Die, 700 kcmil U321
- BURNDY Type U Crimping Die, 300 Kcmil U170
- BURNDY Type W Crimping Die, 1 STR W164
- BURNDY Type W Crimping Die, 4 - 2 ASCR W687
- BURNDY Type U Crimping Die, White, Cable Range: 300 Kcmil U30RT
- BURNDY Type W Crimping Die, 1 AWG W163
- Burndy Crimping Tool Dies