Wire Spool Cart, 600 Lb Cap

BURNDY |Zoro #: G0734334|Mfr #: BSC2H

$405.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0734334 Mfr #: BSC2H
Wheel Width: 3-1/2"Includes: Cart Only
Overall Width: 21-3/4"Number of Spindles: 1
Overall Height: 46"Finish: Powder Coated
Handle Included: YesWheel Diameter: 10"
Item: Wire Spool CartFeatures: Built-in Conduit Vise
Color: GreenWheel Material: Rubber
Load Capacity: 600 lb.Wheel Type: Pneumatic
Spindle Dia.: 1"Overall Length: 20-3/4
Country of Origin (subject to change): United States

Product Description

Wire Spool Cart, Load Capacity 600 lb., Number of Spindles 1, Spindle Dia. 1 In., Handle Included Yes, Material Steel, Overall Height 46 In., Overall Width 21-3/4 In., Overall Length 20-3/4, Wheel Material Rubber, Wheel Width 3-1/2 In., Wheel Diameter 10 In., Wheel Type Pneumatic, Color Green, Finish Powder Coated, Features Built-in Conduit Vise, Includes Cart Only

Product Reviews

Save 15% when you sign up for Z-mail.