- Home
- /
- Power Transmission
- /
- Hydraulic Cylinders & Equipment
- /
- Hydraulic Industrial Tools
- /
- Hydraulic Crimping Tools
- /
- 25.6" Dieless Hydraulic Crimper 1000 kcmil Cu/750 kcmil Al
Shop Alternate Products
This Product is Discontinued
Burndy
25.6" Dieless Hydraulic Crimper 1000 kcmil Cu/750 kcmil Al (Discontinued)
Mfr # Y81K2
Zoro # G4812534
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Dieless Design
- Depth 7.7"
- Capacity 1000 kcmil Cu/750 kcmil Al
- Cuts No
- Primary Crimping Application Electrical Wire and Cable
Customers Also Purchased
- Brand Burndy
-
MFR #
Y81K2
-
Zoro #
G4812534
- UPC # 781810557402
- Country of Origin United States
- Category Hydraulic Crimping Tools
Dimensions
Depth | 7.7" |
Overall Length | 25 1/2 in |
Width | 2-1/2" |
Tool Length | 25 1/2 in |
Maximum Compatible Wire Size | 1,000 kcmil |
Minimum Compatible Wire Size | 8 AWG |
Details
Item | Dieless Hydraulic Crimper |
Features | Dieless Design |
Capacity | 1000 kcmil Cu/750 kcmil Al |
Cuts | No |
Primary Crimping Application | Electrical Wire and Cable |
Adjustable | Not Adjustable |
Strips | No |
Application | Crimping |
Replacement Die Code | None |
Max. Crimping Force | 12,000 lb |
For Use With | Tension sleeves, Taps, Aerial cables, Terminals and splice, Compression connectors |
Handle Type | Straight |
Insulated / Uninsulated | Uninsulated |
Insulated | No |
Minimum Crimping Capacity - Aluminum Lug | 750 kcmil |
Replacement Die Part Number | None |
Compatible Terminal Type | Uninsulated |
Crimping Capacity - Copper Lug | 1000 kcmil |
Compatible Connector Type | Compression Lugs, Compression Splices |
Includes Wire Cutter | No |
Maximum Crimping Force | 5 ton |
Includes Wire Stripper | No |
Crimper Style | Dieless Hydraulic Crimper |
Maximum Crimping Capacity - Aluminum Lug | 750 kcmil |
Minimum Crimping Capacity - Copper Lug | 1000 kcmil |
Adjustability | Not Adjustable |
Compatible Cable Type | Aerial Cable |
Maximum Crimping Capacity - Copper Lug | 1000 kcmil |
Grip Style | Standard Cushion |
Includes Crimping Die | No |
Crimping Capacity - Aluminum Lug | 750 kcmil |
Crimping Capacity - Aluminum Lugs | 750 kcmil - 750 kcmil |
Crimping Capacity - Copper Lugs | 1000 kcmil - 1000 kcmil |
Compatible Connector | Compression Lugs and Splices |
Grip Type - Insulated | Non-Insulated |
Description
Dieless Hydraulic Crimper, Crimper Style Dieless Hydraulic Crimper, Compatible Connector Type Compression Lugs, Compression Splices, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 8 AWG, Maximum Compatible Wire Size 1,000 kcmil, Maximum Crimping Force 5 ton, Tool Length 25 1/2 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Not Adjustable, Crimping Capacity - Aluminum Lug 750 kcmil, Crimping Capacity - Copper Lug 1000 kcmil