Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shaker, Orbital, 115 to 220V, 0.3A, 30 lb.

  • Zoro #: G0188581
  • Mfr #: 075-500-01-02
$1,624.00
  • Includes: Dish Tray, Top Platform
  • Number of Platforms: 1
  • Compliance: UL/CSA/CE
See full product details
This item ships free.

Burrell Scientific #075-500-01-02 Specifications

  • Zoro #: G0188581
  • Mfr #: 075-500-01-02
Includes: Dish Tray, Top Platform Number of Platforms: 1
Compliance: UL/CSA/CE Platform Width - Lab Equipment: 13 in
Overall Width: 20 in Overall Depth: 16 in
Width: 20" Watts: 35 W
Plug Style - Lab Equipment: Standard Weight: 30 lb.
Operating Mode: Variable Item: Shaker
Weight Capacity: 16 lb. Hz: 50/60
Voltage: 115/220 Standards: UL/CSA/CE
Item - Lab Shakers: Shaker Operating Temp. Range: Ambient 4 Degrees to 30 Degrees
Hazardous Location: No Amps: 0.3 A
Resolution: 500 RPM Movement Type - Lab Shakers: Orbital
Special Features: Adjustable Top Platform allowing for various sizes of containers Depth: 16"
Range: Ambient 4 Degrees to 30 Degrees C Speed Range: 100 to 500 rpm
Wattage: 35 Load Capacity: 16 lb
Speed: 100 to 500 rpm Material: Aluminum
Platform Length - Lab Equipment: 13 in Capacity - Lab Equipment: 16 x 100mL
Overall Height: 21 in Movement Type: Orbital
Height: 21" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Shaker, Orbital, Platform Length - Lab Equipment 13 in, Platform Width - Lab Equipment 13 in, Load Capacity 16 lb, Speed Range 100 to 500 rpm, Capacity - Lab Equipment 16 x 100mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees , Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.3 A, Hz 50/60, Voltage 115/220, Overall Depth 16 in, Overall Height 21 in, Overall Width 20 in

Reviews of Burrell Scientific #075-500-01-02