Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shaker, Dimensional, 115 to 220V, 0.5A, 44lb
  • Zoro #: G0188566
  • Mfr #: 075-600-00-45
$2,871.99
  • Item - Lab Shakers: Shaker
  • Number of Platforms: 1
  • Operating Temp. Range: Ambient 4 Degrees to 30 Degrees
See full product details
This item ships free.

Burrell Scientific #075-600-00-45 Specifications

  • Zoro #: G0188566
  • Mfr #: 075-600-00-45
Item - Lab Shakers: Shaker Number of Platforms: 1
Operating Temp. Range: Ambient 4 Degrees to 30 Degrees Speed Range: 5 to 120 rpm
Plug Style - Lab Equipment: Standard Width: 19"
Includes: Top Platform Special Features: Adjustable Top Platform allowing for various sizes of containers
Platform Width - Lab Equipment: 13" Overall Width: 19"
Standards: UL/CSA/CE Amps: 0.5
Operating Mode: Variable Capacity - Lab Equipment: 9 x 50mL
Range: Ambient 4 Degrees to 30 Degrees C Overall Depth: 18"
Depth: 18" Resolution: 120 rpm
Load Capacity: 20 lb. Compliance: UL/CSA/CE
Hazardous Location: No Weight: 44 lb.
Speed: 5 to 120 rpm Height: 20"
Platform Length - Lab Equipment: 13" Item: Shaker
Movement Type - Lab Shakers: Rocker Hz: 50/60
Material: Aluminum Weight Capacity: 20 lb.
Voltage: 115 Watts: 55
Overall Height: 20" Wattage: 55
Movement Type: Dimensional Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaker, Rocker, Platform Length - Lab Equipment 13 In., Platform Width - Lab Equipment 13 In., Load Capacity 20 lb., Speed Range 5 to 120 rpm, Capacity - Lab Equipment 9 x 50mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees , Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.5, Hz 50/60, Voltage 115, Overall Depth 18 In., Overall Height 20 In., Overall Width 19 In.

Reviews of Burrell Scientific #075-600-00-45