Shop Alternate Products
This Product is Discontinued
Burrell Scientific
Shaker, Variable, 115 to 220V, 3.0A, 141 lb. (Discontinued)
Mfr # 075-790-08-45
Zoro # G2184266
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Movement Type - Lab Shakers Wrist Action
- Overall Depth 24 in
- Standards UL/CSA/CE
- Load Capacity 30 lb
- Speed Range 0 to 450 rpm