Burrell Scientific
Shaker, Wrist Action, Fixed, 115V, 3.6A, 70lb
Mfr # 075-775-12-19
Zoro # G0189010
Free Shipping & Returns
$3,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Overall Depth 17.5 in
- Load Capacity 10 lb
- Standards UL/CSA/CE
- Speed Range 0 to 385 rpm
Explore More Products
- BURRELL SCIENTIFIC Shaker, Variable, 115V, 3.0A, 74 lb. 075-795-24-19
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb 075-775-08-36
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A 075-775-04-36
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. 075-777-00-00
- BURRELL SCIENTIFIC Shaker, Steel, 3/4 in. dia., 31 in. L 075-778-12-00
- BURRELL SCIENTIFIC Shaker, Variable, 220V, 3.0A, 70 lb. 075-795-58-36
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 115V, 3.6A 075-775-24-19
- ACCURIS INSTRUMENTS Absorbance Microplate Reader, 230V MR9600-E
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht 30SS12F
- GENIE Vortex Mixer, 500-2000 rpm SI-MX200
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht 3/8"BS8F
- Burrell Scientific Sieves