Burrell Scientific
Tutwiler Hydrogen Sulfide Analyzer, 10 in
- Zoro #: G0487947
- Mfr #: 040-620-00-00
Tap to zoom
Hover or click to zoom
$2,368.91
- Item: Tutwiler Hydrogen Sulfide Analyzer
- For Use With: Gas Detection
- Includes: Burette, (2) Solution Bottles, Leveling Bottle, Removable Mounting
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,368.91
Burrell Scientific #040-620-00-00 Specifications
- Zoro #: G0487947
- Mfr #: 040-620-00-00
- Item: Tutwiler Hydrogen Sulfide Analyzer
- For Use With: Gas Detection
- Includes: Burette, (2) Solution Bottles, Leveling Bottle, Removable Mounting
- Width: 6.5 in
- Height: 23.5 in
- Length: 10 in
- Length (Straight Wireway): 10 in
- Product Type: Tutwiler Hydrogen Sulfide Analyzer
- Country of Origin (subject to change): United States
Description
Tutwiler Hydrogen Sulfide Analyzer, For Use With Gas Detection, Height 23.5 in, Width 6.5 in, Length 10 in, Includes Burette, (2) Solution Bottles, Leveling Bottle, Removable Mounting
Reviews of Burrell Scientific #040-620-00-00
Explore more
- Burrell Scientific Glass Gas Measuring Burette, 100mL 040-000-00-00
- Burrell Scientific Glass Manifold Allied, 8inL x 2inW x 4inH 039-880-00-00
- Burrell Scientific Gas Analyzer, 9 in. 040-703-00-00
- Burrell Scientific Flue Gas Analyzer, 10 in. 039-540-00-00
- Mastercool Electronic Leak Detector, Gauge Set 55100-R-KIT
- Extech Portable Carbon Monoxide Meter CO15
- General Tools Data Logging VOC Meter, 2-13/32in.Wx1in.D VOC08
- Building Health Check Organic Vapor Screen Check OVSC
- Norco Inc Calibration Gas Cylinder, 29L F106710PN
- Inficon Quartz Crystal, 6 MHz, Alloy, PK10 750-1002-G10
- Burrell Scientific Gas Analyzers