Skip to Main Content
customer-service Help
Bush Business Furniture

Easy Office 60W Cubicle Desk W/ File Cabinet and 66H Closed Panels Workstation, Mocha Cherry

Bush Business Furniture Easy Office 60W Cubicle Desk W/ File Cabinet and 66H Closed Panels Workstation,  Mocha Cherry EODH26SMR-03K
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,692.27
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $1,692.27

Bush Business Furniture #EODH26SMR-03K Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Enjoy a private, productive workspace designed with quality and convenience in mind. The Bush Business Furniture Easy Office 60W Cubicle Desk with File Cabinet and 66H Closed Panels Workstation offers a simple configuration that can be set up quickly, yet is durable enough to withstand the rigors of everyday use in a fast-paced professional environment. The 60W x 24D desktop provides plenty of room to spread out with materials while a built-in wire management grommet keeps cords and cables out of the way while you work. The one-inch thick surface supports up to 200 pounds and has a thermally fused laminate finish that protects it from normal wear and tear. Extended 66H Panels cover the front and both sides of the Desk to maintain privacy and enhance focus by eliminating visual distractions. The 3 Drawer Filing Cabinet rolls on dual-wheeled casters and fits under the Desk for convenient storage of legal, letter and A4-size documents along with various supplies. All three drawers open on smooth full-extension ball bearing slides, and the top drawer can be locked to keep valuable items safe and secure. Your choice of attractive Mocha Cherry and Pure White finishes are complemented by contemporary fabric Panels for a professional appearance that suits virtually any workplace. This commercial office furniture set is tested to meet ANSI/BIFMA quality standards for safety and performance.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Bush Business Furniture #EODH26SMR-03K