Skip to Main Content
customer-service Help
Bush Business Furniture

Jamestown 60W Desk W/ 4 Drawers in Storm Gray

Bush Business Furniture Jamestown 60W Desk W/ 4 Drawers in Storm Gray JTN017SGSU
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$732.83
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $732.83

Bush Business Furniture #JTN017SGSU Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

With its contemporary style and an adaptable modular design, the Bush Business Furniture Jamestown 60W Desk with Drawers is built to meet the ever-changing demands of today's professional workplace. Supported by a pair of 2 Drawer File Cabinets, the elevated 60W x 24D desktop provides plenty of room to spread out with materials as your take on your next big project. A durable thermally fused laminate finish and impact-resistant edge banding protect the computer desk from normal wear and tear while a 200 pound weight capacity allows the surface to accommodate multiple monitors, books and other equipment. Each filing cabinet features one file drawer that opens on smooth full-extension ball bearing slides for an effortless reach to legal, letter and A4-size paperwork. Two box drawers keep office supplies organized and accessible, and all four drawers can be locked to secure sensitive documents and valuable items. Choose from White with Fresh Walnut, White with Storm Gray or solid Storm Gray finishes to find the perfect look for your space. Named in honor of Bush Business Furniture's Western New York headquarters, the Jamestown Collection celebrates the brand's heritage and its commitment to providing commercial quality solutions for any professional environment, from large offices to remote workspaces. This Desk with Storage is tested to meet ANSI/BIFMA quality standards for safety and performance .

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Bush Business Furniture #JTN017SGSU