Bush Business Furniture
Jamestown Low Storage Cabinet W/ Doors and Shelves, White and Storm Gray
- Zoro #: G500895523
- Mfr #: JTS160SGWH
Hover or click to zoom Tap to zoom
Key Features
- Item: Storage Cabinet
$310.25
Subtotal: $310.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bush Business Furniture #JTS160SGWH Specifications
- Zoro #: G500895523
- Mfr #: JTS160SGWH
- UPC #: 42976104184
- Item: Storage Cabinet
- Country of Origin (subject to change): United States
Description
Featuring a multipurpose design that's both stylish and practical, the Bush Business Furniture Jamestown Low Storage Cabinet with Doors and Shelves makes a great addition to any modern professional office. This versatile organizer can be used on its own as a standalone storage credenza or as a return to form an L shaped desk with coordinating 60W and 72W work surfaces (sold separately). The durable surface supports up to 200 pounds while open and closed compartments each include one adjustable shelf to accommodate everything from reference materials to decorations. Cabinet doors feature attractive Brushed Satin Nickel handles and open on smooth Euro style hinges for an effortless reach to contents. This 60W x 16D x 21H Storage Cabinet is finished on all sides for versatile placement in a private office or open floor plan and includes adjustable levelers for improved stability on uneven floors. Choose from stylish White with Fresh Walnut, White with Storm Gray or solid Storm Gray finishes to find the perfect look for any work environment. Named in honor of Bush Business Furniture's Western New York headquarters, the Jamestown Collection celebrates both the brand's heritage and its commitment to providing solutions that meet the evolving needs of professional offices. This commercial-grade low storage credenza is tested to meet ANSI/BIFMA quality standards for safety and performance.
Reviews of Bush Business Furniture #JTS160SGWH
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BUSH BUSINESS FURNITURE Office 500 36W Storage Cabinet W/ Doors in Storm Gray - Assembled OFS136SGSU
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary EA4R362472-07
- GREENE MANUFACTURING 12 ga. ga. Steel Wardrobe Storage Cabinet, 60 in W, 90 in H EX-845-2
- FIREKING Steel and Gypsum Storage Cabinet, 36 in W, 44 in H CF4436-D
- 4D CONCEPTS 4D Concepts 12701 9.75 x 8.5 x 12.75 in. Storage Bin; White 12701
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary EMDC-362484-95
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary EAWR462472-07
- STRONG HOLD Cabinet with Keyless Entry Lock 48"W x 24"D x 75"H 46-243-EK-L
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-W-243-7DB
- SANDUSKY LEE Steel Storage Cabinet, 36 in W, 72 in H CA41362472-MG
- STRONG HOLD 12 ga. Wardrobe Storage Cabinet, 60 in W, 78 in H 56-W-244-4DB-SS
- Bush Business Furniture Industrial Storage Cabinets