Bush Business Furniture
Key West 2 Drawer Mobile File Cabinet in Dark Gray Hickory
- Zoro #: G803466413
- Mfr #: KWF116GH-03
Hover or click to zoom Tap to zoom
Key Features
- Color: Dark Gray Hickory
- Height: 22.2047
- Width: 15.5118
- Depth: 15.748
- Finish: Dark Gray Hickory
$210.38
Subtotal: $210.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Bush Business Furniture
- MFR #KWF116GH-03
- Zoro #G803466413
- Country of OriginViet Nam
- Category File Cabinets
Dimensions
Height | 22.2047 |
Width | 15.5118 |
Depth | 15.748 |
Details
Color | Dark Gray Hickory |
Finish | Dark Gray Hickory |
Description
The Bush Furniture Key West 2 Drawer Mobile File Cabinet combines modern functionality and space efficiency to offer an ideal storage solution for your home office. A convenient box drawer organizes writing utensils, notepads and more so the supplies you need are never out of reach. The file drawer opens on smooth full-extension ball bearing slides for easy access to letter size paperwork. This rolling File Cabinet features locking front casters for secure placement and is finished on all sides to look great facing any direction. At 16W x 16D x 22H, the 2 drawer filing cabinet fits conveniently under coordinating Key West Desks (sold separately) to create an all-in-one personal workspace. Choose from a variety of casual finishes for a look that blends seamlessly with coastal and farmhouse decor. This 2 Drawer File Cabinet is tested to meet ANSI/SOHO quality standards for safety and performance. See the full collection for coordinating items available and let Key West turn your home office or living room into an island escape.
Reviews of Bush Business Furniture #KWF116GH-03
Explore more
- BUSH BUSINESS FURNITURE Jamestown 2 Drawer File Cabinet in White and Storm Gray - Assembled JTF116SGWHSU
- BUSH BUSINESS FURNITURE Office 500 16W 3 Drawer File Cabinet in Modern Hickory - Assembled OFF116MHSU
- BUSH BUSINESS FURNITURE Jamestown 2 Drawer File Cabinet in Storm Gray - Assembled JTF116SGSU
- BUSH BUSINESS FURNITURE Key West 2 Drawer Lateral File Cabinet in Reclaimed Pine KWF130RCP-03
- BUSH BUSINESS FURNITURE Somerset 2 Drawer Lateral File Cabinet in Fresh Walnut WC81380
- BUSH BUSINESS FURNITURE Somerset 2 Drawer Lateral File Cabinet in Storm Gray WC81580
- TENNSCO 36" W Laterial File Cabinet, Black LPL3624L20 BLACK
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Putty, Letter 17456
- PHOENIX SAFE INTERNATIONAL Phoenix Safe Vertical 25" 2-Drawer Legal Fire and Water Resistant File Cabinet, Lt Gray - LGL2W25LG LGL2W25LG
- FIRE KING Fireking Fireproof 2 Drawer Vertical File Cabinet - Legal Size 21"W x 25"D x 28"H - Putty 2-2125-CPA
- SAFCO 18" W Roll File, Light Gray 3090
- Bush Business Furniture File Cabinets