Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Move 40 Series by 72W x 30D Electric Height Adjstbl Standing Desk, Storm Gray

  • Zoro #: G000894941
  • Mfr #: M4S7230SGSK
No Product Image Available
$524.97
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Bush Business Furniture #M4S7230SGSK Specifications

  • Zoro #: G000894941
  • Mfr #: M4S7230SGSK
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bush Business Furniture's Move 40 Height Adjustable Standing Desk is a perfect way to build an ergonomic workspace without the high-end price tag. Give your body and mind a break from sedentary work and enjoy a healthier, more productive office with the push of a button. Three stage units lift the 72W x 30D desktop anywhere from 28 to 48 inches from the floor at a speed of 1.25 inches per second so you can change positions without missing a beat. The Adjustable Desk also features an Anti-Collision Sensor that prevents accidents by stopping movement up or down if an object is detected. Built to endure the rigors of a busy professional environment, the durable thermally fused laminate work surface is resistant to scratches and stains while a welded 16 gauge steel base allows the desktop to support up to 176 pounds. The 10-foot power cord plugs into a standard electrical outlet so the Sit-Stand Desk can be used in virtually any setting, from an open floor plan to a private office. Choose from Mocha Cherry, Hansen Cherry, Natural Maple, Storm Gray and White finishes with a silver base for a traditional or contemporary look to suit any workspace. This Ergonomic Office Desk is tested to meet ANSI/BIFMA standards for safety and performance. Bush Business Furniture also offers an Adjustable Standing Desk Stool and Anti-Fatigue Comfort Mat along with coordinating storage to complete your work area (additional items sold separately).

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Bush Business Furniture #M4S7230SGSK