Bush Business Furniture
Somerset 2 Drawer Lateral File Cabinet in Ash Gray
- Zoro #: G200895212
- Mfr #: WC81680
Hover or click to zoom Tap to zoom
$386.39
Subtotal: $386.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Bush Business Furniture
- MFR #WC81680
- Zoro #G200895212
- Country of OriginUnited States
- Category File Cabinets
Description
The Bush Furniture Somerset 2 Drawer Lateral File Cabinet provides an appealing home office storage solution. Two large file drawers open on smooth full-extension ball bearing slides for easy access to letter and legal-sized documents, even those all the way at the back. Drawers are designed to open one at a time for maximum stability on any surface, making this filing cabinet a safe and family-friendly addition to your home. The height of the 2 Drawer File Cabinet matches any Somerset Desk (sold separately) to allow for an extended work surface when placed side by side. Transitional styling includes your choice of attractive finishes with tapered leg accents and contemporary metal hardware for an alluring appearance to match your current home office decor. This lateral filing cabinet is tested to meet ANSI/SOHO quality standards for safety and performance. Add the 2 Drawer Lateral File Cabinet to your existing furnishings or expand your home office with a broad range of coordinating desk and storage options from the Somerset Collection.
Reviews of Bush Business Furniture #WC81680
Explore more
- BUSH BUSINESS FURNITURE Easy Office 3 Drawer Mobile File Cabinet in Mocha Cherry EOF116MR-03
- BUSH BUSINESS FURNITURE Key West 2 Drawer Mobile File Cabinet in Cape Cod Gray KWF116CG-03
- BUSH BUSINESS FURNITURE Key West Lateral File Cabinet with Shelf in Washed Gray KWF124WG-03
- BUSH BUSINESS FURNITURE Jamestown 2 Drawer Lateral File Cabinet, White and Storm Gray - Assembled JTF130SGWHSU
- BUSH BUSINESS FURNITURE Somerset 2 Drawer Lateral File Cabinet in Storm Gray WC81580
- BUSH BUSINESS FURNITURE Studio C 2 Drawer Lateral File Cabinet in Platinum Gray SCF136PGSU
- HIRSH 4 Drawer File Cabinet, Black, A4/Legal/Letter 17460
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter 23747
- FIRE KING Fireking Fireproof 4 Drawer Vertical File Cabinet Legal 20-13/16"Wx31-9/16"Dx52-3/4"H Parchment 4P2131-CPA
- OFFICESOURCE Lateral File Collection 2 Drawer Lateral File 8362GT
- HON Mod Lateral File, 2 Legal/Letter-Size File Drawers, Sepia Walnut, 36" x 20" x 29" HONLLF3620L2LE1
- Bush Business Furniture File Cabinets