This item is Discontinued.

Bush Business Furniture Studio C 72W L Shaped Reception Desk W/ Shelf and Mobile File Cabinet, Hansen Cherry STC040HCSU

Studio C 72W L Shaped Reception Desk W/ Shelf and Mobile File Cabinet, Hansen Cherry (Discontinued)

  • Mfr # STC040HCSU
  • Zoro # G500894915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STC040HCSU
Zoro #
G500894915
UPC #
42976126780
Country of Origin
United States

Description

The Bush Business Furniture Studio C 72W L Shaped Reception Desk with Shelf and Mobile File Cabinet is a perfect way to give visitors a great first impression of your organization. A spacious 72W x 72D surface with built-in wire management offers more than enough room for a computer, telephone and all the materials you need to maintain a productive work environment. The L Desk's thermally fused laminate finish and durable edge banding protect against everyday damage like scratches and stains while a 200 pound weight capacity promises to withstand the rigors of a busy professional office. The Reception Shelf extends 14 inches above the desktop to provide an ideal space for guests to sign in and fill out routine paperwork. Store legal, letter and A4-size documents in the filing cabinet's lower drawer, and use the two box drawers to organize miscellaneous supplies. A single lock secures the two bottom drawers to protect sensitive files and personal items. Find the perfect style to complement your office with contemporary White, Storm Gray and Platinum Gray finishes or the more traditional Hansen Cherry, Harvest Cherry, Natural Maple and Sand Oak. The L Shaped Reception Desk with Storage is tested to meet ANSI/BIFMA quality standards for safety and performance. See the full collection for coordinating items available to make your office your own with Studio C.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.