Shop Alternate Products
This Product is Discontinued
Business Source
Cover, Report, Ltr, S3, Bright Red, PK10 (Discontinued)
Mfr # 78564
Zoro # G5997953
This Product is Discontinued
Key Features
- Width 9"
- Color Bright Red
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
- Height 11 1/2"