Business Source

Cover, Report, Ltr, T2, Light Blue, PK10 (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Item: 2-Piece Top Fastener Report Cover
  • Width: 9"
  • Color: Light Blue
  • Size: Letter
  • Sheet Size: 8 1/2" Width x 11" Length
  • Height: 11 1/2"
  • Type: Report Cover
  • Features: Hinged
See full product details
This Product is Discontinued
Shop for all File Folders
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents