Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Automotive Circuit Breaker, CB174, 10A

BUSSMANN| Zoro #: G1029104| Mfr #: CB174-10

$6.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
AC Voltage Rating: 250VAC
Standards: SAE J553, SAE J1171, UL 1077 & CSA 22.2 No. 235
Width: 1.11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029104 Mfr #: CB174-10
AC Voltage Rating: 250VACStandards: SAE J553, SAE J1171, UL 1077 & CSA 22.2 No. 235
Width: 1.11"Circuit Breaker Type: Manual Reset
Terminal Connection: 1/4" Quick ConnectSwitch Type: Panel
DC Voltage Rating: 32VDCDepth: 0.48"
Amps: 10Number of Poles: 1
Country of Origin (subject to change): China

Description

Circuit Breaker, Manual Reset, Switch Type Panel, Number of Poles 1, Amps 10, AC Voltage Rating 250VAC, DC Voltage Rating 32VDC, Terminal Connection 1/4 In. Quick Connect, Width 1.11 In., Depth 0.48 In., Standards SAE J553, SAE J1171, UL 1077 & CSA 22.2 No. 235

Reviews