Automotive Circuit Breaker, CB174, 15A

BUSSMANN| Zoro #: G2029027| Mfr #: CB174-15

$4.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminal Connection: 1/4" Quick Connect
Switch Type: Panel
Item: Circuit Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029027 Mfr #: CB174-15
Terminal Connection: 1/4" Quick ConnectSwitch Type: Panel
Item: Circuit BreakerAmps: 15
Circuit Breaker Type: Manual ResetAC Voltage Rating: 250VAC
Depth: 0.48"Standards: SAE J553, SAE J1171, UL 1077 & CSA 22.2 No. 235
Number of Poles: 1Width: 1.11"
DC Voltage Rating: 32VDCCountry of Origin (subject to change): China

Description

Circuit Breaker, Manual Reset, Switch Type Panel, Number of Poles 1, Amps 15, AC Voltage Rating 250VAC, DC Voltage Rating 32VDC, Terminal Connection 1/4 In. Quick Connect, Width 1.11 In., Depth 0.48 In., Standards SAE J553, SAE J1171, UL 1077 & CSA 22.2 No. 235

Reviews