Automotive Circuit Breaker, CB185, 50A, 42V

BUSSMANN| Zoro #: G1721815| Mfr #: CB185-50

$49.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material of Construction: Thermoplastic
Height: 2.89"
For Use With: Not Specific
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721815 Mfr #: CB185-50
Material of Construction: ThermoplasticHeight: 2.89"
For Use With: Not SpecificStandards: SAE J1625, SAE J1171, ABYC E-11, CE
Width: 1.90"Series: CB185
Amps: 50Voltage: 48VDC
Mounting: plug InDepth: 1.44"
Reset Type: ManualTerminal Connection: Blade
Item: Automotive Circuit BreakerCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Waterproof, III, Automotive, Manual Reset Circuit Breaker Type, Number of Poles 1, 50 Amps, 12, Max. DC Voltage (V) 42, Bolt Terminal Connection, Standards SAE J1117

Reviews