Eaton Bussmann
Automotive Circuit Breaker, CB185, 80A, 42V
Mfr # CB185-80
Zoro # G3026012
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Height 2.89 in
- Interrupt Rating 3 kA at 48V DC
- Voltage 48V DC
- Material of Construction Thermoplastic
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB222, 20A, 12V CB222-20
- EATON BUSSMANN Fuse Atm-Mini Red10A Cd5 BP/ATM-10-RP
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M, 15A, 12V CBT-15M
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA, 20A CBP-20BA
- EATON BUSSMANN Cooper Bussmann FRN-R-30 30 Amp FRN-R Cartridge Fuse 411025
- EATON BUSSMANN Automotive Circuit Breaker, CB222, 30A, 12V CB222-30
- EATON BUSSMANN Cooper Bussmann ATM-FMX-EK FMX Emergency Fuse Kit; 30 Piece 157643
- EATON BUSSMANN 50A Red Fem Maxi Fuse BP/FMX-50-RP
- EATON BUSSMANN Fuse Atm-Mini Wh 25A Cd5 BP/ATM-25-RP
- DISCO Stndrd Blade Fuses 5 Amp ORng Type ATO PK5 1709PK
- WIRTHCO Mini Fuse Tap Kits W48-30800
- Eaton Bussmann Automotive Fuses, Breakers & Fuse Boxes