KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automotive Circuit Breaker, CB1911, 20A

BUSSMANN| Zoro #: G1674723| Mfr #: CB1911-20

$7.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.30"
Series: CB1911
Voltage: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674723 Mfr #: CB1911-20
Width: 1.30"Series: CB1911
Voltage: 12VDCInterrupt Rating: 300A at 14VDC
Mounting: plug InMaterial of Construction: Thermoplastic
Amps: 20Terminal Connection: Blade
Reset Type: AutomaticItem: Automotive Circuit Breaker
Depth: 0.36"Height: 0.38"
For Use With: Maxi Fuse ConnectorStandards: SAE J553
Country of Origin (subject to change): Mexico

Description

Automotive Circuit Breaker, CB1911 Series, 20 Amps, Voltage 12VDC, Mounting Plug In, Terminal Connection Blade, Interrupt Rating 300A at 14VDC, Reset Type Automatic, Material of Construction Thermoplastic, Height 0.38 In., Width 1.30 In., Depth 0.36 In., For Use With Maxi Fuse Connector, Standards SAE J553

Reviews