Automotive Circuit Breaker, CB212, 15A, 12V

BUSSMANN| Zoro #: G0945664| Mfr #: CB212-15

$3.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Depth: 0.25"Interrupt Rating: 225A at 14VDCFor Use With: ATM Mini Fuse Connector
Save 15%. Sign up for Z-mail.


Zoro #: G0945664 Mfr #: CB212-15
Depth: 0.25"Interrupt Rating: 225A at 14VDC
For Use With: ATM Mini Fuse ConnectorReset Type: Modified
Terminal Connection: BladeFunctionally Equal To: ATM Fuse
Series: CB212Voltage: 12VDC
Standards: SAE J553Amps: 15
Width: 0.50"Height: 0.25"
Item: Automotive Circuit BreakerMaterial of Construction: Thermoplastic with Silver Metal Cover
Mounting: plug InCountry of Origin (subject to change): United States


Automotive Circuit Breaker, CB212 Series, 15 Amps, Voltage 12VDC, Mounting Plug In, Terminal Connection Blade, Interrupt Rating 225A at 14VDC, Reset Type Modified, Material of Construction Thermoplastic with Silver Metal Cover, Height 0.25 In., Width 0.50 In., Depth 0.25 In., Functionally Equal To ATM Fuse, For Use With ATM Mini Fuse Connector, Standards SAE J553