KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automotive Circuit Breaker, CB221, 15A, 12V

BUSSMANN| Zoro #: G0867246| Mfr #: CB221-15

$2.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.75"
Series: CB221
Voltage: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867246 Mfr #: CB221-15
Width: 0.75"Series: CB221
Voltage: 12VDCInterrupt Rating: 225A at 14VDC
Mounting: plug InMaterial of Construction: Thermoplastic with Gold Metal Cover
Amps: 15Terminal Connection: Blade
Reset Type: AutomaticFunctionally Equal To: ATC Fuse
Item: Automotive Circuit BreakerDepth: 0.25"
Height: 0.25"For Use With: ATC Fuse Connector
Standards: SAE J553, SAE J1171Country of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CB221 Series, 15 Amps, Voltage 12VDC, Mounting Plug In, Terminal Connection Blade, Interrupt Rating 225A at 14VDC, Reset Type Automatic, Material of Construction Thermoplastic with Gold Metal Cover, Height 0.25 In., Width 0.75 In., Depth 0.25 In., Functionally Equal To ATC Fuse, For Use With ATC Fuse Connector, Standards SAE J553, SAE J1171

Reviews