Bussmann
Automotive Circuit Breaker, CB221, 20A, 12V
- Zoro #: G0266463
- Mfr #: CB221-20
Hover or click to zoom Tap to zoom
$3.35
- Item: Automotive Circuit Breaker
- Reset Type: Automatic
- For Use With: ATC Fuse Connector
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.35
Bussmann #CB221-20 Specifications
- Zoro #: G0266463
- Mfr #: CB221-20
- Item: Automotive Circuit Breaker
- Reset Type: Automatic
- For Use With: ATC Fuse Connector
- Height: 0.25 in
- Amps: 20 A
- Material of Construction: Thermoplastic with Gold Metal Cover
- Terminal Connection: Blade
- Standards: SAE J1171, SAE J553
- Functionally Equal To: ATC Fuse
- Depth: 0.25 in
- Mounting: plug In
- Series: CB221
- Width: 0.75 in
- Interrupt Rating: 225A at 14V DC
- Voltage: 12V DC
- Country of Origin (subject to change): United States
Description
Automotive Circuit Breaker, CB221 Series, 20 A Amps, Voltage 12V DC, Mounting Plug In, Terminal Connection Blade, Interrupt Rating 225A at 14V DC, Reset Type Automatic, Material of Construction Thermoplastic with Gold Metal Cover, Height 0.25 in, Width 0.75 in, Depth 0.25 in, Functionally Equal To ATC Fuse, For Use With ATC Fuse Connector, Standards SAE J1171, SAE J553
Reviews of Bussmann #CB221-20
Explore more
- BUSSMANN Automotive Circuit Breaker, CB212, 15A, 12V CB212-15
- BUSSMANN Automotive Circuit Breaker, CB222, 20A, 12V CB222-20
- BUSSMANN Automotive Circuit Breaker, CBT-N, 20A, 12V CBT-20N
- BUSSMANN Emergency Fuse Kit Ford BP/EFC-FORD
- BUSSMANN Bussmann B6P-BPFMX40LPR Low-Profile Female Maxi Fuses-Green B6P-BPFMX40LPR
- BUSSMANN Automotive Circuit Breaker, CBF, 30A, 32VDC CBF-30
- STREAMLIGHT Seal Switch 75014 750016
- STANDARD IGNITION Circuit Breaker, BR-125 BR-125
- NTK Circuit Breaker, 3C1197 3C1197
- BLUE SEA SYSTEMS Blue Sea 5118 250AMP Class T Fuse 5118
- Bussmann Automotive Electrical