KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automotive Circuit Breaker, CB221, 25A, 12V

BUSSMANN| Zoro #: G1601573| Mfr #: CB221-25

$3.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 25
For Use With: ATC Fuse Connector
Item: Automotive Circuit Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601573 Mfr #: CB221-25
Amps: 25For Use With: ATC Fuse Connector
Item: Automotive Circuit BreakerMounting: plug In
Width: 0.75"Material of Construction: Thermoplastic with Gold Metal Cover
Reset Type: AutomaticTerminal Connection: Blade
Voltage: 12VDCFunctionally Equal To: ATC Fuse
Height: 0.25"Depth: 0.25"
Interrupt Rating: 225A at 14VDCSeries: CB221
Standards: SAE J553, SAE J1171Country of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CB221 Series, 25 Amps, Voltage 12VDC, Mounting Plug In, Terminal Connection Blade, Interrupt Rating 225A at 14VDC, Reset Type Automatic, Material of Construction Thermoplastic with Gold Metal Cover, Height 0.25 In., Width 0.75 In., Depth 0.25 In., Functionally Equal To ATC Fuse, For Use With ATC Fuse Connector, Standards SAE J553, SAE J1171

Reviews