KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automotive Circuit Breaker, CB221, 30A, 12V

BUSSMANN| Zoro #: G1102604| Mfr #: CB221-30

$3.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Interrupt Rating: 225A at 14VDC
Material of Construction: Thermoplastic with Gold Metal Cover
Height: 0.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1102604 Mfr #: CB221-30
Interrupt Rating: 225A at 14VDCMaterial of Construction: Thermoplastic with Gold Metal Cover
Height: 0.25"For Use With: ATC Fuse Connector
Standards: SAE J553, SAE J1171Width: 0.75"
Functionally Equal To: ATC FuseSeries: CB221
Amps: 30Voltage: 12VDC
Mounting: plug InDepth: 0.25"
Reset Type: AutomaticTerminal Connection: Blade
Item: Automotive Circuit BreakerCountry of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CB221 Series, 30 Amps, Voltage 12VDC, Mounting Plug In, Terminal Connection Blade, Interrupt Rating 225A at 14VDC, Reset Type Automatic, Material of Construction Thermoplastic with Gold Metal Cover, Height 0.25 In., Width 0.75 In., Depth 0.25 In., Functionally Equal To ATC Fuse, For Use With ATC Fuse Connector, Standards SAE J553, SAE J1171

Reviews