PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Automotive Circuit Breaker, CB222, 30A, 12V

BUSSMANN| Zoro #: G2310472| Mfr #: CB222-30

$3.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 0.25"Interrupt Rating: 225A at 14VDCFor Use With: ATC Fuse Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2310472 Mfr #: CB222-30
Depth: 0.25"Interrupt Rating: 225A at 14VDC
For Use With: ATC Fuse ConnectorReset Type: Modified
Terminal Connection: BladeFunctionally Equal To: ATC Fuse
Series: CB222Voltage: 12VDC
Standards: SAE J553, SAE J1171Amps: 30
Width: 0.75"Height: 0.25"
Item: Automotive Circuit BreakerMaterial of Construction: Thermoplastic with Silver Metal Cover
Mounting: plug InCountry of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CB222 Series, 30 Amps, Voltage 12VDC, Mounting Plug In, Terminal Connection Blade, Interrupt Rating 225A at 14VDC, Reset Type Modified, Material of Construction Thermoplastic with Silver Metal Cover, Height 0.25 In., Width 0.75 In., Depth 0.25 In., Functionally Equal To ATC Fuse, For Use With ATC Fuse Connector, Standards SAE J553, SAE J1171

Reviews