Automotive Circuit Breaker, CB227, 15A, 28V

BUSSMANN| Zoro #: G1800635| Mfr #: CB227-15

$6.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 15
For Use With: ATC Fuse Connector
Item: Automotive Circuit Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800635 Mfr #: CB227-15
Amps: 15For Use With: ATC Fuse Connector
Item: Automotive Circuit BreakerMounting: plug In
Width: 0.75"Material of Construction: Thermoplastic with Silver Metal Cover
Reset Type: ManualTerminal Connection: Blade
Voltage: 28VDCFunctionally Equal To: ATC Fuse
Height: 1.64"Depth: 0.25"
Interrupt Rating: 2kA at 28VDCSeries: CB227
Standards: SAE J553, SAE J1171Country of Origin (subject to change): China

Description

Automotive Circuit Breaker, CB227 Series, 15 Amps, Voltage 28VDC, Mounting Plug In, Terminal Connection Blade, Interrupt Rating 2kA at 28VDC, Reset Type Manual, Material of Construction Thermoplastic with Silver Metal Cover, Height 1.64 In., Width 0.75 In., Depth 0.25 In., Functionally Equal To ATC Fuse, For Use With ATC Fuse Connector, Standards SAE J553, SAE J1171

Reviews