Automotive Circuit Breaker, CB227, 25A, 28V

BUSSMANN| Zoro #: G0710516| Mfr #: CB227-25

$4.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 0.25"
For Use With: ATC Fuse Connector
Material of Construction: Thermoplastic with Silver Metal Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0710516 Mfr #: CB227-25
Depth: 0.25"For Use With: ATC Fuse Connector
Material of Construction: Thermoplastic with Silver Metal CoverWidth: 0.75"
Standards: SAE J553, SAE J1171Height: 1.64"
Interrupt Rating: 2kA at 28VDCItem: Automotive Circuit Breaker
Terminal Connection: BladeFunctionally Equal To: ATC Fuse
Amps: 25Mounting: plug In
Reset Type: ManualSeries: CB227
Voltage: 28VDCCountry of Origin (subject to change): China

Description

Automotive Circuit Breaker, CB227 Series, 25 Amps, Voltage 28VDC, Mounting Plug In, Terminal Connection Blade, Interrupt Rating 2kA at 28VDC, Reset Type Manual, Material of Construction Thermoplastic with Silver Metal Cover, Height 1.64 In., Width 0.75 In., Depth 0.25 In., Functionally Equal To ATC Fuse, For Use With ATC Fuse Connector, Standards SAE J553, SAE J1171

Reviews