Bussmann
Automotive Circuit Breaker, CBC, 15A, 14VDC
- Zoro #: G2576795
- Mfr #: CBC-15
Hover or click to zoom Tap to zoom
$3.31
- Promotion Restriction: Not eligible for promotion
- Item: Automotive Circuit Breaker
- Mounting: plug In
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.31
Bussmann #CBC-15 Specifications
- Zoro #: G2576795
- Mfr #: CBC-15
- Promotion Restriction: Not eligible for promotion
- Item: Automotive Circuit Breaker
- Mounting: plug In
- Depth: 0.64 in
- Terminal Connection: 10-32 Stud
- Interrupt Rating: 1.5kA at 14V DC
- Height: 1.24 in
- Voltage: 14V DC
- For Use With: Not Specific
- Series: CBC
- Reset Type: Automatic
- Material of Construction: Thermoplastic with Steel Metal Cover
- Amps: 15 A
- Width: 0.79 in
- Standards: SAE J553
- Country of Origin (subject to change): Mexico
Description
Automotive Circuit Breaker, CBC Series, 15 A Amps, Voltage 14V DC, Mounting Plug In, Terminal Connection 10-32 Stud, Interrupt Rating 1.5kA at 14V DC, Reset Type Automatic, Material of Construction Thermoplastic with Steel Metal Cover, Height 1.24 in, Width 0.79 in, Depth 0.64 in, For Use With Not Specific, Standards SAE J553
Reviews of Bussmann #CBC-15
Explore more
- BUSSMANN Automotive Circuit Breaker, CB212, 25A, 12V CB212-25
- BUSSMANN Automotive Circuit Breaker, CBC, 25A, 14VDC CBC-25
- BUSSMANN Emergency Fuse Kit Ford BP/EFC-FORD
- BUSSMANN Automotive Circuit Breaker, CB227, 25A, 28V CB227-25
- BUSSMANN Automotive Circuit Breaker, CBT-N, 15A, 12V CBT-15N
- BUSSMANN Automotive Circuit Breaker, CBC-B, 25A, 14V CBC-25B
- ACDELCO Battery Fuse, 15291349 15291349
- BLUE SEA SYSTEMS Blue Sea 5291 easyID ATC Fuse - 3 Amp 5291
- Bussmann Automotive Fuses, Breakers & Fuse Boxes