KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automotive Circuit Breaker, CBC, 20A, 14VDC

BUSSMANN| Zoro #: G1400752| Mfr #: CBC-20

$4.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.79"
Series: CBC
Voltage: 14VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400752 Mfr #: CBC-20
Width: 0.79"Series: CBC
Voltage: 14VDCInterrupt Rating: 1.5kA at 14VDC
Mounting: plug InMaterial of Construction: Thermoplastic with Steel Metal Cover
Amps: 20Terminal Connection: 10-32 Stud
Reset Type: AutomaticItem: Automotive Circuit Breaker
Depth: 0.64"Height: 1.24"
For Use With: Not SpecificStandards: SAE J553
Country of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CBC Series, 20 Amps, Voltage 14VDC, Mounting Plug In, Terminal Connection 10-32 Stud, Interrupt Rating 1.5kA at 14VDC, Reset Type Automatic, Material of Construction Thermoplastic with Steel Metal Cover, Height 1.24 In., Width 0.79 In., Depth 0.64 In., For Use With Not Specific, Standards SAE J553

Reviews