Automotive Circuit Breaker, CBC, 25A, 14VDC

BUSSMANN| Zoro #: G2324201| Mfr #: CBC-25

$4.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 0.64"
Interrupt Rating: 1.5kA at 14VDC
For Use With: Not Specific
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324201 Mfr #: CBC-25
Depth: 0.64"Interrupt Rating: 1.5kA at 14VDC
For Use With: Not SpecificReset Type: Automatic
Terminal Connection: 10-32 StudSeries: CBC
Voltage: 14VDCStandards: SAE J553
Amps: 25Width: 0.79"
Height: 1.24"Item: Automotive Circuit Breaker
Material of Construction: Thermoplastic with Steel Metal CoverMounting: plug In
Country of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CBC Series, 25 Amps, Voltage 14VDC, Mounting Plug In, Terminal Connection 10-32 Stud, Interrupt Rating 1.5kA at 14VDC, Reset Type Automatic, Material of Construction Thermoplastic with Steel Metal Cover, Height 1.24 In., Width 0.79 In., Depth 0.64 In., For Use With Not Specific, Standards SAE J553

Reviews