KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automotive Circuit Breaker, CBC, 50A, 14VDC

BUSSMANN| Zoro #: G1923363| Mfr #: CBC-50

$4.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 50
For Use With: Not Specific
Item: Automotive Circuit Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1923363 Mfr #: CBC-50
Amps: 50For Use With: Not Specific
Item: Automotive Circuit BreakerMounting: plug In
Width: 0.79"Material of Construction: Thermoplastic with Steel Metal Cover
Reset Type: AutomaticTerminal Connection: 10-32 Stud
Voltage: 14VDCHeight: 1.24"
Depth: 0.64"Interrupt Rating: 1.5kA at 14VDC
Series: CBCStandards: SAE J553
Country of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CBC Series, 50 Amps, Voltage 14VDC, Mounting Plug In, Terminal Connection 10-32 Stud, Interrupt Rating 1.5kA at 14VDC, Reset Type Automatic, Material of Construction Thermoplastic with Steel Metal Cover, Height 1.24 In., Width 0.79 In., Depth 0.64 In., For Use With Not Specific, Standards SAE J553

Reviews