Automotive Circuit Breaker, CBC-B, 10A, 14V

BUSSMANN| Zoro #: G0497122| Mfr #: CBC-10B

$4.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 0.64"
Interrupt Rating: 1.5kA at 14VDC
For Use With: Ring Terminals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0497122 Mfr #: CBC-10B
Depth: 0.64"Interrupt Rating: 1.5kA at 14VDC
For Use With: Ring TerminalsReset Type: Automatic
Terminal Connection: 10-32 StudSeries: CBC-B
Voltage: 14VDCStandards: SAE J553
Amps: 10Width: 0.79"
Height: 1.24"Item: Automotive Circuit Breaker
Material of Construction: Thermoplastic with Steel Metal CoverMounting: plug In
Country of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CBC-B Series, 10 Amps, Voltage 14VDC, Mounting Plug In, Terminal Connection 10-32 Stud, Interrupt Rating 1.5kA at 14VDC, Reset Type Automatic, Material of Construction Thermoplastic with Steel Metal Cover, Height 1.24 In., Width 0.79 In., Depth 0.64 In., For Use With Ring Terminals, Standards SAE J553

Reviews