KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automotive Circuit Breaker, CBC-B, 50A, 14V

BUSSMANN| Zoro #: G2154975| Mfr #: CBC-50B

$4.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 50
For Use With: Ring Terminals
Item: Automotive Circuit Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154975 Mfr #: CBC-50B
Amps: 50For Use With: Ring Terminals
Item: Automotive Circuit BreakerMounting: plug In
Width: 0.79"Material of Construction: Thermoplastic with Steel Metal Cover
Reset Type: AutomaticTerminal Connection: 10-32 Stud
Voltage: 14VDCHeight: 1.24"
Depth: 0.64"Interrupt Rating: 1.5kA at 14VDC
Series: CBC-BStandards: SAE J553
Country of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CBC-B Series, 50 Amps, Voltage 14VDC, Mounting Plug In, Terminal Connection 10-32 Stud, Interrupt Rating 1.5kA at 14VDC, Reset Type Automatic, Material of Construction Thermoplastic with Steel Metal Cover, Height 1.24 In., Width 0.79 In., Depth 0.64 In., For Use With Ring Terminals, Standards SAE J553

Reviews