KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automotive Circuit Breaker, CBF, 10A, 32VDC

BUSSMANN| Zoro #: G2426164| Mfr #: CBF-10

$4.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.25"
Series: CBF
Voltage: 32VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426164 Mfr #: CBF-10
Width: 1.25"Series: CBF
Voltage: 32VDCInterrupt Rating: 1kA at 12VDC
Mounting: plug InMaterial of Construction: Plastic
Amps: 10Terminal Connection: Blade
Reset Type: ModifiedItem: Automotive Circuit Breaker
Depth: 0.75"Height: 0.75"
For Use With: Glass Tube Fuse BlocksCountry of Origin (subject to change): Taiwan, Province of China

Description

Automotive Circuit Breaker, CBF Series, 10 Amps, Voltage 32VDC, Mounting Plug In, Terminal Connection Blade, Interrupt Rating 1kA at 12VDC, Reset Type Modified, Material of Construction Plastic, Height 0.75 In., Width 1.25 In., Depth 0.75 In., For Use With Glass Tube Fuse Blocks

Reviews