HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Automotive Circuit Breaker, CBP-BA, 30A

BUSSMANN| Zoro #: G1033602| Mfr #: CBP-30BA

$4.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 0.69"
Interrupt Rating: 1.5kA at 14VDC
For Use With: Ring Terminals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1033602 Mfr #: CBP-30BA
Depth: 0.69"Interrupt Rating: 1.5kA at 14VDC
For Use With: Ring TerminalsReset Type: Automatic
Series: CBP-BAVoltage: 14VDC
Amps: 30Width: 1.56"
Terminal Connection: 10-32 StudHeight: 1.27"
Item: Automotive Circuit BreakerMaterial of Construction: Thermoplastic
Mounting: plug InCountry of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CBP-BA Series, 30 Amps, Voltage 14VDC, Mounting Plug In, Terminal Connection 10-32 Stud, Interrupt Rating 1.5kA at 14VDC, Reset Type Automatic, Material of Construction Thermoplastic, Height 1.27 In., Width 1.56 In., Depth 0.69 In., For Use With Ring Terminals

Reviews